- Inch
- 1 1/4" x 1 5/16" Opening
- 14 5/8" Length
- Black Oxide Finish
- 15° Angle
| Head Width Two | 2 33/64 in |
| Overall Length | 14.625 in |
| Inch/Metric | Inch |
| Head Thickness | 1/2 in |
| Opening Two | 1 5/16 in |
| Wrench Opening | 1 1/4 in x 1 5/16 in |
| Head Width | 2 41/64 in |
| Wrench Type | 15° Angle |
| Head Thickness Two | 1/2 in |
| Finish | Black Oxide |
| Weight | 1.9 LB |

