- Inch
- 1 3/8" x 1 7/16" Opening
- 15 3/4" Length
- Chrome Finish
- 15° Angle
| Head Thickness | 35/64 in |
| Overall Length | 15.75 in |
| Finish | Chrome |
| Head Width Two | 2 23/32 in |
| Opening Two | 1 7/16 in |
| Wrench Type | 15° Angle |
| Wrench Opening | 1 3/8 in x 1 7/16 in |
| Inch/Metric | Inch |
| Head Thickness Two | 35/64 in |
| Head Width | 2 57/64 in |
| Weight | 2.35 LB |

