- Inch
- 1 1/2" x 1 5/8" Opening
- 17" Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Wrench Opening | 1 1/2 in x 1 5/8 in |
| Head Width | 3 17/64 in |
| Opening Two | 1 5/8 in |
| Head Thickness | 39/64 in |
| Finish | Chrome |
| Head Thickness Two | 39/64 in |
| Overall Length | 17 in |
| Head Width Two | 2 61/64 in |
| Inch/Metric | Inch |
| Weight | 3.31 LB |

