- Inch
- 1 1/2" x 1 5/8" Opening
- 17 1/16" Length
- Black Oxide Finish
- 15° Angle
| Head Thickness Two | 39/64 in |
| Head Thickness | 39/64 in |
| Overall Length | 17.0625 in |
| Wrench Opening | 1 1/2 in x 1 5/8 in |
| Head Width | 3 1/64 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Opening Two | 1 5/8 in |
| Wrench Type | 15° Angle |
| Head Width Two | 2 61/64 in |
| Weight | 3.34 LB |

