- Metric
- 8 mm x 9 mm Opening
- 130.100 mm Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Wrench Opening | 8 mm x 9 mm |
| Head Thickness Two | 4.7 mm |
| Opening Two | 9 mm |
| Head Thickness | 4.7 mm |
| Overall Length | 130.1 mm |
| Inch/Metric | Metric |
| Finish | Chrome |
| Head Width Two | 16.7 mm |
| Head Width | 19.8 mm |
| Weight | 0.08 LB |

