- Metric
- 10 mm x 11 mm Opening
- 146.100 mm Length
- Chrome Finish
- 15° Angle
| Opening Two | 11 mm |
| Head Thickness Two | 5.6 mm |
| Wrench Type | 15° Angle |
| Head Width Two | 19.8 mm |
| Overall Length | 146.1 mm |
| Head Thickness | 5.6 mm |
| Finish | Chrome |
| Wrench Opening | 10 mm x 11 mm |
| Head Width | 23 mm |
| Inch/Metric | Metric |
| Weight | 0.13 LB |

