- Inch
- 1/2" Opening
- 15° & 60° Angle
- 3 1/4" Length
- Full Polish Finish
| Finish | Full Polish |
| Wrench Type | 15° & 60° Angle |
| Inch/Metric | Inch |
| Head Width | 1 in |
| Head Thickness | 15/64 in |
| Wrench Opening | 1/2 in |
| Overall Length | 3.25 in |
| Weight | 0.1 LB |
| Finish | Full Polish |
| Wrench Type | 15° & 60° Angle |
| Inch/Metric | Inch |
| Head Width | 1 in |
| Head Thickness | 15/64 in |
| Wrench Opening | 1/2 in |
| Overall Length | 3.25 in |
| Weight | 0.1 LB |