- Inch
- 1" Opening
- 15° & 60° Angle
- 4" Length
- Full Polish Finish
| Head Width | 1 59/64 in |
| Overall Length | 4 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Head Thickness | 11/32 in |
| Weight | 0.55 LB |
| Head Width | 1 59/64 in |
| Overall Length | 4 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Head Thickness | 11/32 in |
| Weight | 0.55 LB |