- Inch
- 1 1/8" Opening
- 15° & 60° Angle
- 4" Length
- Full Polish Finish
| Finish | Full Polish |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 3/8 in |
| Wrench Opening | 1 1/8 in |
| Inch/Metric | Inch |
| Overall Length | 4 in |
| Head Width | 2 1/8 in |
| Weight | 0.75 LB |
| Finish | Full Polish |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 3/8 in |
| Wrench Opening | 1 1/8 in |
| Inch/Metric | Inch |
| Overall Length | 4 in |
| Head Width | 2 1/8 in |
| Weight | 0.75 LB |