- Inch
- 1 1/4" Opening
- 15° & 60° Angle
- 4 3/4" Length
- Full Polish Finish
| Head Thickness | 13/32 in |
| Wrench Opening | 1 1/4 in |
| Wrench Type | 15° & 60° Angle |
| Overall Length | 4.75 in |
| Head Width | 2 11/32 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 1.0 LB |
| Head Thickness | 13/32 in |
| Wrench Opening | 1 1/4 in |
| Wrench Type | 15° & 60° Angle |
| Overall Length | 4.75 in |
| Head Width | 2 11/32 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 1.0 LB |