- Inch
- 1 5/8" Opening
- 15° & 60° Angle
- 15" Length
- Full Polish Finish
| Overall Length | 15 in |
| Wrench Opening | 1 5/8 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 1/2 in |
| Head Width | 3 1/64 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 2.35 LB |
| Overall Length | 15 in |
| Wrench Opening | 1 5/8 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 1/2 in |
| Head Width | 3 1/64 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 2.35 LB |