- Inch
- 1 13/16" Opening
- 15° & 60° Angle
- 18 3/8" Length
- Full Polish Finish
| Head Width | 3 31/64 in |
| Finish | Full Polish |
| Overall Length | 18.375 in |
| Inch/Metric | Inch |
| Head Thickness | 33/64 in |
| Wrench Type | 15° & 60° Angle |
| Wrench Opening | 1 13/16 in |
| Weight | 3.0 LB |
| Head Width | 3 31/64 in |
| Finish | Full Polish |
| Overall Length | 18.375 in |
| Inch/Metric | Inch |
| Head Thickness | 33/64 in |
| Wrench Type | 15° & 60° Angle |
| Wrench Opening | 1 13/16 in |
| Weight | 3.0 LB |