- Inch
- 1 7/8" Opening
- 15° & 60° Angle
- 19 3/4" Length
- Full Polish Finish
| Inch/Metric | Inch |
| Head Thickness | 21/32 in |
| Wrench Opening | 1 7/8 in |
| Head Width | 3 29/32 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Overall Length | 19.75 in |
| Weight | 3.66 LB |
| Inch/Metric | Inch |
| Head Thickness | 21/32 in |
| Wrench Opening | 1 7/8 in |
| Head Width | 3 29/32 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Overall Length | 19.75 in |
| Weight | 3.66 LB |