- Inch
- 2" Opening
- 15° & 60° Angle
- 21 1/4" Length
- Full Polish Finish
| Inch/Metric | Inch |
| Wrench Opening | 2 in |
| Head Thickness | 21/32 in |
| Overall Length | 21.25 in |
| Head Width | 3 29/32 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Weight | 4.19 LB |
| Inch/Metric | Inch |
| Wrench Opening | 2 in |
| Head Thickness | 21/32 in |
| Overall Length | 21.25 in |
| Head Width | 3 29/32 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Weight | 4.19 LB |