- Metric
- 18 mm x 19 mm Opening
- 225 mm Length
- Chrome Finish
- 15° Angle
| Overall Length | 225 mm |
| Head Width | 40.1 mm |
| Head Thickness | 8.3 mm |
| Head Thickness Two | 8.3 mm |
| Head Width Two | 35.8 mm |
| Wrench Opening | 18 mm x 19 mm |
| Inch/Metric | Metric |
| Finish | Chrome |
| Wrench Type | 15° Angle |
| Opening Two | 19 mm |
| Weight | 0.45 LB |

