- 5 Pieces
- 12 Point
- Inch
| Package Type | Pouch |
| No. of Pieces | 5 |
| Opening (15° X 60° Angle) | 3210, 13/64 in x 15/64 in, 3215, 7/32 in x 1/4 in, 3220, 9/32 in x 5/16 in, 3225, 11/32 in x 3/8 in, 235, Midget Angle Nose Pliers |
| Inch/Metric | Inch |
| Weight | 0.29 LB |
| Package Type | Pouch |
| No. of Pieces | 5 |
| Opening (15° X 60° Angle) | 3210, 13/64 in x 15/64 in, 3215, 7/32 in x 1/4 in, 3220, 9/32 in x 5/16 in, 3225, 11/32 in x 3/8 in, 235, Midget Angle Nose Pliers |
| Inch/Metric | Inch |
| Weight | 0.29 LB |