- Metric
- 20 mm x 22 mm Opening
- 241 mm Length
- Chrome Finish
- 15° Angle
| Finish | Chrome |
| Head Thickness Two | 8.7 mm |
| Wrench Type | 15° Angle |
| Opening Two | 22 mm |
| Head Thickness | 8.7 mm |
| Head Width | 46.1 mm |
| Inch/Metric | Metric |
| Overall Length | 241 mm |
| Head Width Two | 40 mm |
| Wrench Opening | 20 mm x 22 mm |
| Weight | 0.58 LB |

