- Metric
- 21 mm x 23 mm Opening
- 257.200 mm Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Wrench Opening | 21 mm x 23 mm |
| Head Thickness Two | 9.1 mm |
| Head Width Two | 42 mm |
| Opening Two | 23 mm |
| Overall Length | 257.2 mm |
| Inch/Metric | Metric |
| Finish | Chrome |
| Head Width | 45.2 mm |
| Head Thickness | 9.1 mm |
| Weight | 0.6 LB |

