- Straight Cutting Snips
- Straight Cut
- 2 3/4" Cut Length
- 12 3/4" Overall Length
features
- Designed for all straight cutting, including inside and outside corners
- Plastisol grips for added comfort
| Length of Cut | 2 3/4 in |
| Length | 12 3/4 in |
| Cut Style | Straight |
| Grip Color | Red |
| Snip Type | Straight |
| Weight | 1.71 LB |

