- Inch
- 5/16" Opening
- 15° & 75° Angle
- 3 5/8" Length
- Chrome Finish
| Finish | Chrome |
| Head Thickness | 5/32 in |
| Wrench Type | 15° & 75° Angle |
| Overall Length | 3.625 in |
| Wrench Opening | 5/16 in |
| Inch/Metric | Inch |
| Head Width | 19/32 in |
| Weight | 0.03 LB |
| Finish | Chrome |
| Head Thickness | 5/32 in |
| Wrench Type | 15° & 75° Angle |
| Overall Length | 3.625 in |
| Wrench Opening | 5/16 in |
| Inch/Metric | Inch |
| Head Width | 19/32 in |
| Weight | 0.03 LB |