- 4 Pieces
- Inch
- Extra Thin Open End Wrench Set (15° Angle)
| Set Includes | 3425, 7/16 in x 1/2 in, 3426 (Two), 1/2 in x 9/16 in, 3430, 9/16 in x 5/8 in |
| No. of Pieces | 4 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Weight | 0.92 LB |
| Set Includes | 3425, 7/16 in x 1/2 in, 3426 (Two), 1/2 in x 9/16 in, 3430, 9/16 in x 5/8 in |
| No. of Pieces | 4 |
| Package Type | Pouch |
| Inch/Metric | Inch |
| Weight | 0.92 LB |