- Inch
- 1/2" x 9/16" Opening
- 10" Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Head Thickness | 11/64 in |
| Opening Two | 9/16 in |
| Overall Length | 10 in |
| Head Thickness Two | 11/64 in |
| Head Width | 1 13/64 in |
| Head Width Two | 1 9/64 in |
| Wrench Opening | 1/2 in x 9/16 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Weight | 0.19 LB |

