- Inch
- 11/16" x 3/4" Opening
- 10" Length
- Chrome Finish
- 15° Angle
| Inch/Metric | Inch |
| Head Thickness Two | 13/64 in |
| Overall Length | 10 in |
| Opening Two | 3/4 in |
| Head Thickness | 13/64 in |
| Head Width | 1 7/16 in |
| Head Width Two | 1 11/32 in |
| Finish | Chrome |
| Wrench Type | 15° Angle |
| Wrench Opening | 11/16 in x 3/4 in |
| Weight | 0.28 LB |

