- Inch
- 13/16" x 7/8" Opening
- 10" Length
- Chrome Finish
- 15° Angle
| Wrench Opening | 13/16 in x 7/8 in |
| Head Width Two | 1 11/16 in |
| Head Width | 1 49/64 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Opening Two | 7/8 in |
| Head Thickness Two | 13/64 in |
| Head Thickness | 13/64 in |
| Wrench Type | 15° Angle |
| Overall Length | 10 in |
| Weight | 0.36 LB |

