- Convertible Retaining Ring Pliers Sets
- 12 Pieces
- 1/4" to 3 11/32" External Ring Range
- 3/8" to 3" Internal Ring Range
| External Ring Range | 1/4 in to 3 11/32 in |
| Manufacturer Name | Proto® |
| Internal Ring Range | 3/8 in to 3 in |
| No. of Pieces | 12 |
| Weight | 5.11 LB |
| External Ring Range | 1/4 in to 3 11/32 in |
| Manufacturer Name | Proto® |
| Internal Ring Range | 3/8 in to 3 in |
| No. of Pieces | 12 |
| Weight | 5.11 LB |