- Retaining Ring Pliers Sets
- 18 Pieces
- 1 1/2" to 3 3/4" External Ring Range
- 2 7/16" to 4" Internal Ring Range
| External Ring Range | 1 1/2 in to 3 3/4 in |
| No. of Pieces | 18 |
| Manufacturer Name | Proto® |
| Internal Ring Range | 2 7/16 in to 4 in |
| Weight | 2.65 LB |
| External Ring Range | 1 1/2 in to 3 3/4 in |
| No. of Pieces | 18 |
| Manufacturer Name | Proto® |
| Internal Ring Range | 2 7/16 in to 4 in |
| Weight | 2.65 LB |