- 3 Pieces
- 6 Point
- Inch
| Package Type | Pouch |
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Set Includes | 3764, 3/8 in x 7/16 in, 3768, 1/2 in x 9/16 in, 3772, 5/8 in x 11/16 in |
| Weight | 0.99 LB |
| Package Type | Pouch |
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Set Includes | 3764, 3/8 in x 7/16 in, 3768, 1/2 in x 9/16 in, 3772, 5/8 in x 11/16 in |
| Weight | 0.99 LB |