- Retaining Ring Pliers
- Convertible
- 9" Overall Length
- 1 13/16" - 3" Bore Range
- 90° Tip Angle
features
- Quick change design and a 90° tip angle
- Patented design permits quick change-over to work internal or external rings
- No screws to tighten or come loose
- Spring return to reduce fatigue and facilitate operation
- Air pocket cushion grip spreads loads across the hand increasing comfort
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
| Tip Angle | 45 ° |
| Straight Tip Size | 0.09 in |
| Bore Dia. Range | 1 13/16" - 3" |
| Overall Length | 9 in |
| Weight | 0.48 LB |

