- Retaining Ring Pliers Sets
- 18 Pieces
- 1/4" to 2" External Ring Range
- 3/8" to 2" Internal Ring Range
| External Ring Range | 1/4 in to 2 in |
| Manufacturer Name | Proto® |
| No. of Pieces | 18 |
| Internal Ring Range | 3/8 in to 2 in |
| Weight | 0.63 LB |
| External Ring Range | 1/4 in to 2 in |
| Manufacturer Name | Proto® |
| No. of Pieces | 18 |
| Internal Ring Range | 3/8 in to 2 in |
| Weight | 0.63 LB |