- 7 Pieces
- 12 Point
- Inch
| No. of Pieces | 7 |
| Package Type | Pouch |
| Set Includes | 3812, 3/8 in, 3814, 7/16 in, 3816, 1/2 in, 3818, 9/16 in, 3820, 5/8 in, 3822, 11/16 in, 3824, 3/4 in |
| Inch/Metric | Inch |
| Weight | 1.93 LB |
| No. of Pieces | 7 |
| Package Type | Pouch |
| Set Includes | 3812, 3/8 in, 3814, 7/16 in, 3816, 1/2 in, 3818, 9/16 in, 3820, 5/8 in, 3822, 11/16 in, 3824, 3/4 in |
| Inch/Metric | Inch |
| Weight | 1.93 LB |