- Retaining Ring Pliers
- Internal
- 5 3/8" Overall Length
- 1/4" - 5/16" Bore Range
- 0° Tip Angle
features
- Use with internal retaining rings
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
| Tip Angle | 0 ° |
| Bore Dia. Range | 1/4" - 5/16" |
| Overall Length | 5.375 in |
| Straight Tip Size | 0.025 in |
| Weight | 0.13 LB |

