- Retaining Ring Pliers
- Internal
- 6 1/2" Overall Length
- 1 1/16" - 1 3/4" Bore Range
- 0° Tip Angle
features
- Use with internal retaining rings
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
| Bore Dia. Range | 1 1/16" - 1 3/4" |
| Overall Length | 6.5 in |
| Straight Tip Size | 0.07 in |
| Tip Angle | 0 ° |
| Weight | 0.19 LB |

