- Retaining Ring Pliers
- External
- 6 7/8" Overall Length
- Bore Range
- 0° Tip Angle
features
- Use with external retaining rings
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
| Straight Tip Size | 0.07 in |
| Overall Length | 6.875 in |
| Tip Angle | 0 ° |
| Weight | 0.18 LB |

