- Retaining Ring Pliers
- Internal
- 9" Overall Length
- 1 13/16" - 3" Bore Range
- 0° Tip Angle
features
- Use with internal retaining rings
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
| Overall Length | 9 in |
| Tip Angle | 0 ° |
| Straight Tip Size | 0.09 in |
| Bore Dia. Range | 1 13/16" - 3" |
| Weight | 0.45 LB |

