ORS Nasco
577-402S
Standard Service Deep Throat Spatter Resistant Full Length Screw C-Clamp
Item #101415036
- 0" - 2" Clamp Capacity
- 2" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Depth of Throat from Center of Screw | 2 in |
| Finish | Black Industrial |
| Proof Test | 3300 lbf |
| Clamp Capacity [Min] | 0 in |
| Thread Diameter | 1/2 |
| Clamp Capacity [Max] | 2 in |
| Weight | 1.41 LB |
