- 0" - 3" Clamp Capacity
- 2 3/8" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Depth of Throat from Center of Screw | 2 3/8 in |
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Proof Test | 3500 lbf |
| Thread Diameter | 1/2 |
| Finish | Black Industrial |
| Clamp Capacity [Min] | 0 in |
| Clamp Capacity [Max] | 3 in |
| Weight | 2.18 LB |

