- 0" - 4" Clamp Capacity
- 2 3/4" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Finish | Black Industrial |
| Thread Diameter | 3/4 |
| Clamp Capacity [Max] | 4 in |
| Proof Test | 6500 lbf |
| Clamp Capacity [Min] | 0 in |
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Depth of Throat from Center of Screw | 2 3/4 in |
| Weight | 3.5 LB |

