ORS Nasco
577-404S
Standard Service Deep Throat Spatter Resistant Full Length Screw C-Clamp
Item #101414363
- 0" - 4" Clamp Capacity
- 2 3/4" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Clamp Capacity [Max] | 4 in |
| Depth of Throat from Center of Screw | 2 3/4 in |
| Proof Test | 4100 lbf |
| Clamp Capacity [Min] | 0 in |
| Thread Diameter | 3/4 |
| Finish | Black Industrial |
| Weight | 2.94 LB |
