- 0" - 6" Clamp Capacity
- 3 5/8" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Clamp Capacity [Min] | 0 in |
| Thread Diameter | 3/4 |
| Depth of Throat from Center of Screw | 3 5/8 in |
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Finish | Black Industrial |
| Clamp Capacity [Max] | 6 in |
| Proof Test | 6600 lbf |
| Weight | 6.06 LB |

