- 0" - 8" Clamp Capacity
- 4 1/2" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Depth of Throat from Center of Screw | 4 1/2 in |
| Thread Diameter | 3/4 |
| Finish | Black Industrial |
| Clamp Capacity [Max] | 8 in |
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Clamp Capacity [Min] | 0 in |
| Proof Test | 6900 lbf |
| Weight | 8.37 LB |

