- Center Punch
- 5 5/8 in Long
| Tip Type | Round |
| Material | Tool Steel |
| Punch Type | Center |
| Length | 5 5/8 in |
| Stock Shape | Hex |
| Tip Size | N/A |
| Weight | 0.27 LB |
| Tip Type | Round |
| Material | Tool Steel |
| Punch Type | Center |
| Length | 5 5/8 in |
| Stock Shape | Hex |
| Tip Size | N/A |
| Weight | 0.27 LB |