- Center Punch
- 4 7/8 in Long
| Length | 4 7/8 in |
| Tip Type | Round |
| Punch Type | Center |
| Material | Tool Steel |
| Stock Shape | Hex |
| Tip Size | N/A |
| Weight | 0.14 LB |
| Length | 4 7/8 in |
| Tip Type | Round |
| Punch Type | Center |
| Material | Tool Steel |
| Stock Shape | Hex |
| Tip Size | N/A |
| Weight | 0.14 LB |