- Center Punch
- 4 5/8 in Long
features
- Used for marking intersecting center lines, hole locations and pilot drill starting points
- Modified parabolic struck end for greater resistance to mushrooming and chipping
- Used in metal working layout
| Hex Size | 5/16 in |
| Stock Shape | Hex |
| Tip Type | Round |
| Material | Tool Steel |
| Punch Type | Center |
| Tip Size | N/A |
| Length | 4 5/8 in |
| Weight | 0.09 LB |

