Skip to content Skip to navigation menu
ORS Nasco577-4226CA

577-4226CA

Crossarms
Item #101426993
  • Crossarm
  • 2 Way
  • 11" Overall Length
  • 3/4"-12 Avme Threa
  • 10 Ton Capacity
ORS Nasco577-4226CA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crossarm
  • 2 Way
  • 11" Overall Length
  • 3/4"-12 Avme Threa
  • 10 Ton Capacity
Capacity 10 tons
Length 11 in
Accessory Type Crossarm
Weight 2.79 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison