- 0" - 4" Clamp Capacity
- 3 5/8" Depth of Throat
- Standard Service Extra Deep Throat w/Full Length Screw
| Depth of Throat from Center of Screw | 3 5/8 in |
| Finish | Black Industrial |
| Thread Diameter | 3/4 |
| Clamp Type | Standard Service Extra Deep Throat w/Full Length Screw |
| Clamp Capacity [Min] | 0 in |
| Clamp Capacity [Max] | 4 in |
| Proof Test | 4100 lbf |
| Weight | 4.4 LB |

