- Yoke
- 3 Jaw
- 2" Overall Height
- 5/8"-12 Acme Internal Thread
| External Thread Size | 7/8-14 UNF |
| Internal Thread Size | 5/8-12 Acme |
| Height | 3/4 in |
| Overall Height | 2 in |
| Length | 1 1/32 in |
| Weight | 0.46 LB |
| External Thread Size | 7/8-14 UNF |
| Internal Thread Size | 5/8-12 Acme |
| Height | 3/4 in |
| Overall Height | 2 in |
| Length | 1 1/32 in |
| Weight | 0.46 LB |