- 0" - 6" Clamp Capacity
- 4 3/4" Depth of Throat
- Standard Service Extra Deep Throat w/Full Length Screw
| Finish | Black Industrial |
| Depth of Throat from Center of Screw | 4 3/4 in |
| Clamp Type | Standard Service Extra Deep Throat w/Full Length Screw |
| Thread Diameter | 3/4 |
| Clamp Capacity [Max] | 6 in |
| Clamp Capacity [Min] | 0 in |
| Proof Test | 5400 lbf |
| Weight | 6.75 LB |

