- Top Chest
- 10 Drawers
- 27" L x 19" H x 18" D
- Red
- Drop Front
| Color | Red |
| Material | Steel |
| Manufacturer Name | Proto® |
| Type | Top Chest, Drop Front |
| Finish | Painted |
| Storage Capacity | 5593 in3 |
| Height | 19 in |
| Depth | 18 in |
| Length | 27 in |
| No. of Drawers | 10 |
| Weight | 127.8 LB |
| Color | Red |
| Material | Steel |
| Manufacturer Name | Proto® |
| Type | Top Chest, Drop Front |
| Finish | Painted |
| Storage Capacity | 5593 in3 |
| Height | 19 in |
| Depth | 18 in |
| Length | 27 in |
| No. of Drawers | 10 |
| Weight | 127.8 LB |