- Top Chest
- 5 Drawers
- 27" L x 23" H x 18" D
- Red
| No. of Drawers | 5 |
| Color | Red |
| Material | Steel |
| Finish | Painted |
| Manufacturer Name | Proto® |
| Depth | 18 in |
| Type | Top Chest |
| Storage Capacity | 5990 in3 |
| Length | 27 in |
| Height | 23 in |
| Weight | 130.0 LB |
| No. of Drawers | 5 |
| Color | Red |
| Material | Steel |
| Finish | Painted |
| Manufacturer Name | Proto® |
| Depth | 18 in |
| Type | Top Chest |
| Storage Capacity | 5990 in3 |
| Length | 27 in |
| Height | 23 in |
| Weight | 130.0 LB |