Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco577-445/16

577-445/16

Prick Punch
Item #101415168
  • Prick Punch
  • 5 in Long
ORS Nasco577-445/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prick Punch
  • 5 in Long

features

  • Used in sheet metal layout work for scribing and for punching starting holes for sheet metal screws
  • Used for aligning holes in two or more metal sheets
  • Modified parabolic struck end for greater resistance to mushrooming and chipping
Punch Type Prick
Hex Size 5/16 in
Length 5 in
Tip Size N/A
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison